References
Spartex:ECSTFTR3A2
Rubix:3373179
Manufacturer :102323 9
EAN:4043377301550


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | non-standard |
| Metrical diameter | m3 |
Product details : BNM SK RD GER OFFEN M3X9 A2 Blindnietmutter, Senkkopf, Rundschaft gerändelt
Blindnietmutter, Senkkopf, Rundschaft gerändelt
Blind rivet nuts with CSK, straight shank, open knurled A2 3X9
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | non-standard |
| Metrical diameter | m3 |
| Threading diameter | 3 mm |
Show UNSPSC/ECL@SS
62.35 € excl. VAT
/ 250 pieces
74.20 € incl. VAT
Estimated shipping: 5-20 days