References
Spartex:ECSTPTRB6X22A2
Rubix:3373049
Manufacturer :102626 22
EAN:4043377392565


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | non-standard |
| Metrical diameter | m6 |
Product details : BNM FK RD GER GESCHL M6X22 A2 Blindnietmutter, Flachkopf, Rundschaft gerändelt
Blindnietmutter, Flachkopf, Rundschaft gerändelt
Rivet nuts with flat head, closed type, knurled A2 6X22
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | non-standard |
| Metrical diameter | m6 |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
161.08 € excl. VAT
/ 250 pieces
191.68 € incl. VAT
- Estimated shipping: 5-20 days