References
Festo:VMPA14-M1H-NS-PI
Rubix:1827127
Manufacturer :575977
EAN:4052568261764
Documents
Product details : VMPA14-M1H-NS-PI Magnetventil
solenoid valve VMPA14-M1H-NS-PI Valve function=2x3/2 open, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=520 l/min, Operating pressure=-0,9 - 8 bar
Magnetventil
Technical specifications
Attributes
No attributes to display for this product
118.13 € excl. VAT
/ piece
140.57 € incl. VAT
- Usually ready for dispatch within ( 10 ) business days