References
THK:LM-6-UU
Rubix:176495



Product details : LM-6-UU Linearkugellager THK
THK ball socket
Ball bushing from the LM model range, end seal on both sides
Technical specifications
Attributes
| Series | lm |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 19 mm |
| Length | 19 mm |
| Sealing | sealed both sides |
| Material | steel |
| Custom tariff code | 84833032 |
Show UNSPSC/ECL@SS
44.05 € excl. VAT
/ piece
52.42 € incl. VAT
- In stock - Usually ships within 24 hours
