Electrician's tool composition Roebuck 880743
Tex 6 soft fabric storage case
See technical informationSee documentsReferences
Roebuck:880743
Rubix:2398977
EAN:3660338340772
Documents
Product details : 880743 Werkzeugsatz in Nylon-Tasche Typ 6 7-Teilig VDE
Contents:
VDE tested 1000V isolated tools:
- Insulated screwdriver 1000 V slotted: 3x100, 5,5x125 mm (refs 827106, 827108).
- Insulated screwdrivers 1000 v Phillips PH1, PH2 (ref 826505, 826506).
- ErgoMaxx 25° multi-purpose cutting pliers (Ref 840526).
Non-insulated tools: -1 Voltage detector Screwdriver (ref 826498).
-1 automatic stripping pliers (ref 840536).
- Insulated screwdrivers 1000 v Phillips PH1, PH2 (ref 826505, 826506).
- ErgoMaxx 25° multi-purpose cutting pliers (Ref 840526).
Non-insulated tools: -1 Voltage detector Screwdriver (ref 826498).
-1 automatic stripping pliers (ref 840536).
Technical specifications
Attributes
| Number of elements | 7 |
|---|
Show UNSPSC/ECL@SS
116.91 € excl. VAT
/ Pack
139.12 € incl. VAT
- In stock - Usually ships within 24 hours

