Self-aligning ball bearing FAG 2302-2RS-TVH>N, Outer diameter: 42 mm | Width: 17 mm | Inner diameter: 15 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:2302-2RS-TVH>N
Rubix:3512889
Manufacturer :3007459580000
EAN:4064328165298

Product details : 2302-2RS-TVH>N (FAG) Pendelkugellager, Polyamidkäfig FAG
Self-aligning ball bearing 23..-2RS-TVH, seals, plastic cage
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 17 mm |
| Basic static load, radial - C0r | 2280 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 23..-2rs-tvh |
| Basic dynamic load, radial - Cr | 9800 N |
Show UNSPSC/ECL@SS
36.31 € excl. VAT
/ piece
43.21 € incl. VAT
- Estimated shipping: 5-20 days
