Roller/Ball guide block INA KWVE30-B-ESC-V0-G1
Recirculating Ball Bearing Carriage
See technical informationSee documentsReferences
INA:KWVE30-B-ESC-V0-G1
Rubix:1348595
Manufacturer :0171884660120

Documents
Product details : KWVE30-B-ESC-G1-V0 Kugelführungswagen vierreihig
Carriages KWVE. . -B-ESC, narrow, short carriage, four-row, full complement ball set
Kugelführungswagen vierreihig
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Width | 69 mm |
| Length | 60 mm |
| Height on rail | 42 mm |
| Precision | g1 |
| Design size | 30 mm |
| Custom tariff code | 84828000 |
Show UNSPSC/ECL@SS
277.65 € excl. VAT
/ piece
330.40 € incl. VAT
- Estimated shipping: 5-20 days
