References
Festo:QST-1/4-12
Rubix:216155
Manufacturer :190669
EAN:4052568043018

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : QST-1/4-12 T-Steckverschraubung
Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x10x50 mm |
|---|---|
| Logistic Weight | 60,6 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 12 |
| Country of origin | JP |
| Custom tariff code | 74199990 |
Show UNSPSC/ECL@SS
115.70 € excl. VAT
/ 10 pieces
137.68 € incl. VAT
- In stock - Usually ships within 24 hours