Needle roller bearing cage and roller assembly SKF HK 0910
Needle Roller Bearing
See technical informationReferences
SKF:HK 0910
Rubix:312173
Manufacturer :8609
EAN:7316577010261

Product details : HK 0910 (SKF) Nadelhülse SKF
Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
Strengths
- High radial load carrying capacity
- High stiffness
- Very low cross-sectional height
- High stiffness
- Very low cross-sectional height
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x13x13 mm |
|---|---|
| Logistic Weight | 3,4 g |
| Inner diameter | 9 mm |
| Outer diameter | 13 mm |
| Width | 10 mm |
| Series | hk |
| Material | bearing steel |
| Cage | steel |
| Sealing | open |
| Reference speed | 18000 rpm |
| Basic static load, radial - C0r | 4800 N |
| Basic dynamic load, radial - Cr | 4130 N |
| Bearing Clearance | cn |
| Country of origin | DE |
| Custom tariff code | 84824000 |
Show UNSPSC/ECL@SS
3.69 € excl. VAT
/ piece
4.39 € incl. VAT
Usually ready for dispatch within ( 3 ) business days
