References
INA:NKI35/20-TV-XL
Rubix:19054
Manufacturer :0507622220000
EAN:4012802310740

Product details : NKI 35/20-TV-XL (INA) Nadellager mit Innenring INA
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x50x50 mm |
|---|---|
| Logistic Weight | 121 g |
| Inner diameter | 35 mm |
| Outer diameter | 50 mm |
| Width | 20 mm |
| Series | nki..-tv-xl |
| Material | steel |
| Cage | polyamide |
| Reference speed | 6100 rpm |
| Basic static load, radial - C0r | 56000 N |
| Basic dynamic load, radial - Cr | 33500 N |
| Sealing | open |
| Bearing Clearance | cn |
| Country of origin | SK |
| Custom tariff code | 84824000 |
Show UNSPSC/ECL@SS
27.42 € excl. VAT
/ piece
32.63 € incl. VAT
- Usually ready for dispatch within ( 14 ) business days
