References
INA:AP10
Rubix:17467
Manufacturer :0097338250000
EAN:4012802441970

Documents
Product details : AP 10 (INA) Zentralschmieradapter INA
Lubrication adapter AP
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Type | central lubrication adapter |
| Outer diameter | 10 mm |
| Model | ap10 |
| Custom tariff code | 84829900 |
Show UNSPSC/ECL@SS
371.60 € excl. VAT
/ 20 pieces
442.20 € incl. VAT
Usually ready for dispatch within ( 3 ) business days
