References
SNR:HM42T
Rubix:910309
EAN:3413520033170

Documents
Product details : HM 42 T (SNR) Wellenmutter mit Trapezgewinde SNR
Muttern
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x270x30 mm |
|---|---|
| Logistic Weight | 4754 g |
| Female thread | no |
| Thread-cutting pitch | 4 mm |
| Outer diameter | 270 mm |
| Weight | 4,75 kg |
Show UNSPSC/ECL@SS
273.04 € excl. VAT
/ piece
324.92 € incl. VAT
- Estimated shipping: 5-20 days
