Linear Bearing (Ball, Slide & Bushing) INA KSO50-PP
Linear ball bearing / Linear bushing KSO..-PP
See technical informationReferences
INA:KSO50-PP
Rubix:22449
Manufacturer :0067538410000
EAN:4012802051377

Product details : KSO50-PP Linearkugellager
Linear-Kugellager KSO..-PP, offene Ausführung, beidseitig mit Lippendichtung
Linear ball bearing KSO-PP, open version, two-sided lip seal
Technical specifications
Attributes
| Logistic Weight | 467 g |
|---|---|
| Series | kso..-pp |
| Inner diameter | 50 mm |
| Outer diameter | 75 mm |
| Length | 100 mm |
| Sealing | open |
| Material | steel |
| Country of origin | SK |
| Custom tariff code | 84821090 |
Show UNSPSC/ECL@SS
256.17 € excl. VAT
/ piece
304.84 € incl. VAT
- In stock - Usually ships within 24 hours
