Locating pin Kipp K0635.03105
Indexing plungers without collar, Form T
See technical informationSee documentsReferences
Kipp:K0635.03105
Rubix:323761
EAN:4059245016334



Documents
Product details : K0635.03105 Arretierbolzen, GR.1, Form:T, Edelstahl
INDEXING PLUNGER SIZE:3 M16X1,5, FORM:T
Arretierbolzen ohne Bund, Nirosta, Arretierstift gehärtet
Technical specifications
Attributes
| Package weight | 13 g |
|---|---|
| Surface of base body | hardened |
| Shape | t |
| Country of origin | DE |
| Custom tariff code | 84662098 |
Show UNSPSC/ECL@SS
7.62 € excl. VAT
/ piece
9.07 € incl. VAT
- Estimated shipping: 5-20 days