References
INA:LFS52-FE
Rubix:25928
Manufacturer :0039971620000
Documents
Product details : LFS52-FE Laufrollentragschiene
Mounting rail LFS..FE, flat full profile, half distance of mounting holes, with two running shafts
Tragschiene LFS..FE, flaches Vollprofil, halber Abstand der Befestigungsbohrungen, mit zwei Laufwellen
Technical specifications
Attributes
| Logistic Weight | 3000 g |
|---|---|
| Length | 6000 mm |
| Width | 52 mm |
| Height | 18 mm |
| Country of origin | DE |
| Custom tariff code | 84829900 |
Show UNSPSC/ECL@SS
36.27 € excl. VAT
/ 0.1
43.16 € incl. VAT
- In stock - Usually ships within 24 hours

