References
Ganter:GN 425.8-120-NI-SR-A
Rubix:1129735
Manufacturer :425.8-120-NI-SR-A
EAN:4045525914810



Product details : GN425.8-120-NI-SR-A Schalen-Klappgriff
The folding handles with recessed tray GN 425.8 are used if the handle is to protrude by a maximum of 3 mm when folded down. In type A, the folding handle is held in both end positions by spring-loaded thrust pieces. In type B, the folding handle always spring-returns to the starting position after being released, preventing it from protruding with potentially interfering effect.
Technical specifications
Attributes
| Logistic Weight | 376 g |
|---|---|
| Length | 120 mm |
| Material/finishing | stainless steel |
| Custom tariff code | 83024900 |
Show UNSPSC/ECL@SS
26.49 € excl. VAT
/ piece
31.52 € incl. VAT
Usually ready for dispatch within ( 3 ) business days
