References
Spartex:BOUOEIL24X130PFA2-50
Rubix:3374806
Manufacturer :0444224 130
EAN:4043377037039


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 444 |
Product details : DIN444 BM 24X130 A2 Augenschraube, Form B
Augenschraube, Form LB, L=langes Gewinde
Eye bolts type B A2-50 24X130 DIN 444
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 444 |
| Threading diameter | 24 mm |
| Metrical diameter | m24 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
515.08 € excl. VAT
/ 10 pieces
612.95 € incl. VAT
- Estimated shipping: 5-20 days
Length
130 mm