References
Roebuck:866260
Rubix:3240640
EAN:3660338204333

Product details : 866260 Kunststoffeinlage 410x180x40mm, leer für Schlüssel
Suitable for use with roller cabinet: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467
Empty module for combination spanners
Versions with tools: 865281, 865418
Versions with tools: 865281, 865418
Technical specifications
Attributes
| Number of compartments | 12 |
|---|---|
| Length | 410 mm |
| Height | 180 mm |
| Width | 40 mm |
| Material | plastic |
Show UNSPSC/ECL@SS
12.04 € excl. VAT
/ piece
14.33 € incl. VAT
Estimated shipping: 5-20 days
