Crank handles Kipp K0266.2108
Crank handles with fold-away grip, with square socket
See technical informationSee documentsReferences
Kipp:K0266.2108
Rubix:329606
EAN:4059245101054



Documents
Product details : K0266.2108 Handkurbel mit umlegbarem Griff, Form:C, Kunststoff
CRANK HANDLE SQUARE SOCKET SIZE:3 A=125
Handkurbel mit Zylindergriff umlegbar
Technical specifications
Attributes
| Package weight | 107 g |
|---|---|
| Material/finishing | plastic |
| Length | 80 mm |
| Country of origin | DE |
| Custom tariff code | 84662098 |
Show UNSPSC/ECL@SS
32.85 € excl. VAT
/ piece
39.09 € incl. VAT
- Estimated shipping: 5-20 days