References
Gutekunst:0.80X7.50X45.00D
Rubix:64963
Manufacturer :D-127E
Product details : 0.80X7.50X45.00D Druckfeder D-127E
Compression spring, tolerance L0 (L0tol): 1.46 mm, spring pitch (s): 3.274 mm, spring rate (R): 0.733 N/mm, smallest spring length (Ln): 14.9 mm, largest range of spring (sn): 30.1 mm, bend length (Lk): 26.75 mm, maximum force of spring (Fn): 22.05 N, tolerance Fn (Fntol): 1.4 N, smallest length dyn. Load (Lndyn): 16.15 mm, largest spring travel path dyn. Load (Shdyn): 16.56 mm, maximum force dyn, (Fndyn): 21.14 N, tolerance Fndyn (Fndtol): 1.39 N.
Druckfeder, Toleranz L0(L0tol):1,46 mm, Steigung der Feder (s):3,274 mm, Federrate(R):0,733 N/mm, Kleinste Länge der Feder(Ln):14,9 mm, Grösste Strecke der Feder (sn):30,1 mm, Knicklänge(Lk):26,75 mm, Höchstkraft der Feder(Fn):22,05 N, Toleranz Fn (Fntol):1,4 N, Kleinste Länge dyn. Belastung(Lndyn):16,15 mm, Größter Federweg dyn. Belastung (shdyn):16,56 mm, Höchstkraft dyn.(Fndyn):21,14 N, Tolernaz Fndyn (Fndtol):1,39 N ,
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Country of origin | DE |
| Custom tariff code | 73202081 |
Show UNSPSC/ECL@SS
12.03 € excl. VAT
/ piece
14.32 € incl. VAT
- In stock - Usually ships within 24 hours


