Tension/Clamp Levers Kipp K0116.5161X35
Clamping lever with external thread
See technical informationSee documentsReferences
Kipp:K0116.5161X35
Rubix:329017
EAN:4059245079995



Documents
Product details : K0116.5161X35 Klemmhebel, GR.5, Zinkdruckguss
Material: Handle lever made of die-cast zinc in accordance with DIN EN 12844. Steel parts strength class 5.8. Design: Handle lever plastic-coated or high-gloss chrome-plated. Steel parts are burnished. Order example: K0122.0041X10 (clamping lever in satin black; specify length L) Note: Δ Insert the desired clamping lever color here. Supplied as standard: black satin, orange RAL 2004, ruby red RAL 3003, silver metallic, high-gloss chrome-plated. On request: Other external threads, screw lengths, colors, and special designs. Dimension "H1" available in other lengths on request at extra charge.
Klemmhebel mit Außengewinde, Stahl
Technical specifications
Attributes
| Package weight | 376 g |
|---|---|
| Length | 35 mm |
| Country of origin | DE |
| Custom tariff code | 84662098 |
Show UNSPSC/ECL@SS
10.10 € excl. VAT
/ piece
12.02 € incl. VAT
- Estimated shipping: 5-20 days
Length
35 mm