References
Optibelt:CE13 18
Rubix:465970
Manufacturer :CE13-18
EAN:4014486243710

Product details : 18X50 CE13 Spannsatz
Clamping bushings
Spannelement
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | ce13 |
| Shaft diameter | 68 mm |
| Drilling diameter | 18 mm |
| Total length with screws | 56 mm |
| Tightening torque for screws | 17 N.m |
| Number of screws | 4 |
| Axial force | 18 kN |
| Surface pressure shaft | 68 N/mm² |
| Nominal torque | 180 N.m |
| Transmissible torque | 180 N.m |
| Execution | ce13 |
| Custom tariff code | 84836080 |
Show UNSPSC/ECL@SS
20.56 € excl. VAT
/ piece
24.47 € incl. VAT
- Estimated shipping: 5-20 days
