References
SMC:AR20K-F02-B
Rubix:2176598

Documents
Product details : AR20K-F02-B Regler
Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Made to Order 1: None
Body Size: 20
Backflow Function: K (w/Backflow Function)
Thread: F (G)
Port: 02 (1/4)
Option: Standard
Semi-standard: Standard
Made to Order 2: None
Body Size: 20
Backflow Function: K (w/Backflow Function)
Thread: F (G)
Port: 02 (1/4)
Option: Standard
Semi-standard: Standard
Made to Order 2: None
Technical specifications
Attributes
| Logistic Weight | 176 g |
|---|---|
| Connection 1 | 1/4 |
| Country of origin | CN |
Show UNSPSC/ECL@SS
23.71 € excl. VAT
/ piece
28.21 € incl. VAT
- Usually ships within 5-20 days
Contact a branch