References
SMC:MHY2-20D
Rubix:1503690
EAN:3618036380187

Documents
Product details : MHY2-20D Pneumatischer Greifer
The MHY2 is a compact 180-degree angular gripper. Its size and mass allow for small, lightweight tooling, while delivering large gripping forces via piston/cam design. The MHY2 gives you maximum installation flexibility with mounting options on 4 sides and recessed auto switch grooves on either side of the gripper. Precision reference points on body and fingers are standard.
Bore Size: 20mm
Finger Option: Standard Tap Mounting
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Finger Option: Standard Tap Mounting
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | 180° angle gripper (cam type), double-acting |
|---|---|
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 6 bar |
| Connection | m5 x 0.8 |
| Series | mhy2 |
| Custom tariff code | 84799070 |
Show UNSPSC/ECL@SS
334.89 € excl. VAT
/ piece
398.52 € incl. VAT
- Estimated shipping: 5-20 days