Angular contact ball bearing SKF 3309 A-2RS1/C3MT33, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:3309 A-2RS1/C3MT33
Rubix:309885
Manufacturer :126851
EAN:7316571510729

Product details : 3309 A-2RS1/C3MT33 (SKF) Schrägkugellager zweireihig, 2 Dichtscheiben SKF
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Ein zweireihiges Schrägkugellager mit Dichtungen an beiden Seiten entspricht einem Paar aus einreihigen Schrägkugellagern in O-Anordnung, benötigt aber weniger axialen Einbauraum. Je nach Dichtungsausführung können sie bei hohen Drehzahlen betrieben werden und sind für die Aufnahme hoher axialer Kräfte in beiden Richtungen besser geeignet als Rillenkugellager.
Strengths
- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,7x100x100 mm |
|---|---|
| Logistic Weight | 1290 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 39,7 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 53000 N |
| Series | 33a |
| Material | bearing steel |
| Reference speed | 6700 rpm |
| Limit speed | 4800 rpm |
| Basic dynamic load, radial - Cr | 75000 N |
| Country of origin | AT |
| Custom tariff code | 84821090 |
Show UNSPSC/ECL@SS
177.42 € excl. VAT
/ piece
211.13 € incl. VAT
Usually ready for dispatch within ( 3 ) business days
