Tension/Clamp Levers Ganter GN 101.1-14-M5-OS
Adjustable hand levers, Zinc die casting
See technical informationReferences
Ganter:GN 101.1-14-M5-OS
Rubix:575590
Manufacturer :101.1-14-M5-OS
EAN:4045525824027





Product details : GN101.1-14-M5-OS Klemmhebel verstellbar, Edelstahl, Orange
Adjustable hand levers GN 101.1 are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever disengages serrations and allowing to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Wire diameter | 14 mm |
| Material/finishing | zinc |
| Length | 45 mm |
| Height | 25 mm |
| Country of origin | DE |
| Custom tariff code | 84879090 |
Show UNSPSC/ECL@SS
5.76 € excl. VAT
/ piece
6.85 € incl. VAT
- Usually ready for dispatch within ( 3 ) business days
Wire diameter
Length
45 mm
Height
25 mm
