Tension/Clamp Levers Elesa+Ganter GN 300-30-M3-8-SW
Adjustable hand levers, Zinc die casting, with threaded stud steel
See technical informationReferences
Elesa+Ganter:GN 300-30-M3-8-SW
Rubix:352269
Manufacturer :300-30-M3-8-SW
EAN:4045525562660





Product details : GN300-30-M3-8-SW Klemmhebel verstellbar, Schwarz
Adjustable hand levers GN 300 are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Wire diameter | 30 mm |
| Material/finishing | zinc |
| Length | 8 mm |
| Height | 31 mm |
| Country of origin | DE |
| Custom tariff code | 84879090 |
Show UNSPSC/ECL@SS
3.62 € excl. VAT
/ piece
4.31 € incl. VAT
- Usually ready for dispatch within ( 3 ) business days
Wire diameter
Length
8 mm
