References
ACE:A3X5EUR
Rubix:486091

Product details : A3X5EUR Schwerer Industrie-Stossdämpfer
The ACE industry shock absorbers are powerful and adaptable. These are robust, ready-to-install hydraulic machine elements with very high energy absorptions and a wide range of damping values. The heavy industrial shock absorbers are the first choice in heavy-duty applications and in the heavy machine industry, when no precise operational data can be determined.
Schwerer Industrie-Stoßdämpfer A 3, einstellbar, Flansch Rückseite
Technical specifications
Attributes
| Logistic Weight | 35500 g |
|---|---|
| Type | a |
| Travel | 127 mm |
| Country of origin | US |
| Custom tariff code | 84879059 |
Show UNSPSC/ECL@SS
3,427.75 € excl. VAT
/ piece
4,079.02 € incl. VAT
- Estimated shipping: 5-20 days